Asphalt remover
Remover of tar W-Cleanline
TARREM-SPRAY-CLEAR-1LTR
Art.-no. 0890260000
EAN 4066443134463
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ready-to-use tar remover
Removes tarmac and fuel residue, defroster, etc. efficiently. Also suitable for removing oil and grease from engines
and machinery parts.
pH approx. 7.
To be used undiluted.
NoticeDo not use in strong sunlight or on hot surfaces. Take care when using with painted surfaces that have been repaired.
Product information
Datasheets(X)
Contents | 1 l |
Product weight (per item) | 990.000 g |
Container | Spray bottle |
Chemical basis | Hydrocarbon |
Smell/fragrance | Faint odour |
Colour | Clear |
Min. flashing point | 64 °C |
Density/conditions | 0.89 kg/dm³ / at 20°C |
Shelf life from production/conditions | 24 Month / frost-free storage area |