Welcome to Würth Estonia For trade customers only

Artificial wool roller

Paint roller, roller/cover, artificial wool
PNTROLL-PES-WHTE-W250MM

Art.-no. 0693010098

EAN 6414869520250

Individual price display after login
Artificial wool roller

Art.-no. 0693010098

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For semi-rough and rough surfaces. For all commercial and building paints. Pile length 21 mm. Roller cover pile length 24 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

250 mm

Roller pile height

21 mm

Outer diameter

45 mm

Internal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information