Aries S3 ESD safety shoe
Safety shoe S3 Aries ESD
SHOE ARIES S3 BLACK 36
Art.-no. M418116036
EAN 4251402751946
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable S3 leather shoe has a sleek design and ensures comfort when wearing during work.
- Breathable full-grain leather
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- ESD, metal-free
- Approx. 600 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD |
ISO | 20345 |
Other standard | SRC, FO, ESD |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 3.5 |