Welcome to Würth Estonia For trade customers only

Angular joint shape CS with retaining clip DIN 71802, steel, zinc-plated, blue passivated (A2K)

DIN 71802 steel zinc plated shape CS
ANGLJTN-71802-CS-KGL/8-(A2K)-M5X10,2

Art.-no. 026850510

EAN 4011231316149

Individual price display after login
Angular joint shape CS with retaining clip DIN 71802, steel, zinc-plated, blue passivated (A2K)

Art.-no. 026850510

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Ball joint with wrench flat and hex. nut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length from centre of ball to end of ball socket (a1)

22 mm

Length from centre of ball to tappet collar (l1)

9 mm

Length of tenon from collar (l2)

10.2 mm

Standards

DIN 71802

Form

CS

Material

Steel

Surface

Zinc plated

Design

With circlip

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information