Angular joint shape CS with retaining clip DIN 71802, steel, zinc-plated, blue passivated (A2K)
DIN 71802 steel zinc plated shape CS
ANGLJTN-71802-CS-KGL/10-(A2K)-M6X12,5
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Ball joint with wrench flat and hex. nut
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length from centre of ball to end of ball socket (a1) | 25 mm |
Length from centre of ball to tappet collar (l1) | 11 mm |
Length of tenon from collar (l2) | 12.5 mm |
Standards | DIN 71802 |
Form | CS |
Material | Steel |
Surface | Zinc plated |
Design | With circlip |
Thread type | Metric thread |
RoHS-compliant | Yes |
