Welcome to Würth Estonia For trade customers only

Angled cartridge and can holder

Angled cartridge and can holder
CANHOLD-VEH-SLOPED-4CANS-DHS4

Art.-no. 096381 826

EAN 4065746032940

Individual price display after login
Angled cartridge and can holder

Art.-no. 096381 826

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For hanging into the square hole grid
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DHS4

Width

314 mm

Height

190 mm

Depth

130 mm

Product weight (per item)

0.721 kg

Material

Steel

Colour

Anthracite grey RAL 7016 structured

Number of tins

4 PCS

Max. diameter

67 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information