Welcome to Würth Estonia For trade customers only

Angle grinder EWS 17-125-Q Power

Angle grinder EWS 17-125 Q POWER
ANGLGRIND-EL-(EWS-17-125-Q-POWER)

Art.-no. 57070062

EAN 4053479299235

Individual price display after login
Angle grinder EWS 17-125-Q Power

Art.-no. 57070062

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1700 W handy angle grinder for removing material as quickly as possible and achieving maximum productivity. Ideal for heavy-duty roughing and cutting work. With anti-vibration handle.

Rapid progress with work


With constant electronics, the speed remains constant, even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.



Tool-free and fast disc change at the touch of a button


“Q-Nut” quick clamping nut and quickly adjustable protective cover.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1700 W

Max. idle speed

11000 rpm

Min. idle speed

0 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.5 kg

Cable length

4 m

Functions

Constant electronics, Restarting protection, Overloading protection, Anti-vibration system, Quick clamping system (Fixtec)

Min./max. idle speed

0-11000 rpm

Equipment features and applications at a glance
Designation EWS 8-115
LIGHT
EWS 10-125
COMPACT
EWS 12-125
SOLID
EWS 14-125-EQ
UNIVERSAL
EWS 17-125-Q
POWER
Art. no.
Rated power 820 W 1000 W 1200 W 1400 W 1700 W
Power output 510 W 590 W 710 W 800 W 1040 W
Idling speed 11,000 rpm 10,500 rpm 11,000 rpm 11,000 rpm 11,000 rpm
Speed adjustment - - - 2800-11,000 rpm -
Sanding disc diameter max. 115 mm 125 mm 125 mm 125 mm 125 mm
Spindle thread M14 M14 M14 M14 M14
Weight without power cable 1.6 kg 2.1 kg 2.4 kg 2.5 kg 2.5 kg
Restarting protection - -
Constant electronics - -
Overload protection - -
Soft start - -
Quick-adjustment protective cover
Anti-vibration handle - -
Anti-recoil shut-off -
Speed pre-selection - - - -
Quick-clamping nut (Q-Nut) - - -
Angle grinder EWS 17-125-Q Power including:
1 x
Q-Nut quick-clamping nut

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Quantity: 1 x
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Longlife & Speed ceramic abrasive grain vulcanised fibre disc

FBRDISC-CG-G36-D125X22,23MM

Blue/green for steel and stainless steel (professional stainless steel).
x 25 pcs
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
Cutting disc, Longlife & Speed For steel and stainless steel

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM

With extremely long service life and excellent cutting performance
Longlife grinding disc For steel

GDISC-LL-BLUE-ST-CE-TH7,0-BR22,2-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
Dust protection filter for angle grinder

DSTPROTFILT-AG

Prevent coarse particles from entering the motor housing of the angle grinder
x 1 pcs
Extractor hood WSA 125 for angle grinders

EXTRHOOD-F.WSA125

Permits almost dust-free operation.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information