Welcome to Würth Estonia For trade customers only

Angle bracket type A

Angle connector, type A
ANGLE BRACKET 65X65X3X55

Art.-no. 0681987365
EAN 4046777716597

Prices for customers after login
Angle bracket type A

Art.-no. 0681987365

Prices for customers after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The angle connector A without reinforcement rib is ideal for high-quality load-bearing wood/wood connections in timber construction. Universally suitable for standard connections such as intersecting timbers.
  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European technical approval ETA-09/216

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.



Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Application area

European technical approval ETA-09/216

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaLoad-bearing connections of timber joists to wood (ETA-09/216) such as beam to beam and purlin to beam.
Instructions

Suitable fasteners:


  • Comb/ribbed nail in line with EN 14592: 4.0x40 mm

  • ASSY 3.0 Combi or ASSY plus VG Combi in accordance with ETA 11/0190: d = 10, 12 mm

  • Bolts and metal anchors according to manufacturers' specifications: d =10, 12 mm

Width x height x depth

55 x 65 x 65 mm

Thickness

3 mm

Approval

ETA

Product weight (per item)

148 g

Material

Aluzinc structural steel, 1.0242

Surface

Hot dip galvanized

Characteristic load-bearing capacities in kN;
1 piece angle bracket type A with Würth anchor nails
Angle connector type A
Article number ETA Anchor nail in 1 angle connector type A for each connection 3)
F1,Rk F2/3,Rk F4,Rk F5,Rk
Width x length x depth in mm Wood Steel Wood Wood Steel Wood Steel
mm kN kN kN kN kN kN kN
without rib 35x50x50x2.5 0681 050 040 09/0216 4x40 1.101) 0.921) 1,31 --- --- --- ---
Characteristic load-bearing capacities in kN;
2 piece angle bracket type A with Würth anchor nails
Angle connector type A Article number ETA Anchor nail 2 angle connectors type A for each connection
Width x length x depth F1,Rk F2/3,Rk F4/5,Rk2)
Wood Steel Wood Wood Steel
(mm) kN kN kN kN kN
without rib 35x50x50x2.5 0681 050 040 09/0216 4.0x40 2.191) 1.841) 2,63 6,99 2,00
40x90x90x3.0 0681 090 040 09/0216 4.0x40 2,41 2,28 4,80 4,13 4,28
Characteristic load-bearing capacities in kN;
1 piece angle bracket type A with Würth anchor nails
Table F4 F4,Wood,Rk ; F4,Steel,Rk in kN4)
Height h in cm 8 10 12 14 16 20
55x70x70x2.5 mm
(Art. no. 5390 201 070)
0.82; 0.38 0.66; 0.28
--- 0.47; 0.21
---
---
65x90x90x2.5 mm
(Art. no. 5390 201 090)
---
--- 1.11; 0.46
0.95; 0.40
0.84; 0.35
---
90x105x105x3.0 mm
(Art. no. 5390 201 105)
---
--- 2.42; 1.02
--- 1.82; 0.69
1.37; 0.52

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information