Aluminium transport and loading tube
Aluminium transport and loading tube
CARGOPIP-VEH-TRANSPORT-TUBE-PRO-4M
Art.-no. 096382 506
EAN 4062856811137
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Particularly lightweight, corrosion-resistant and durable
- Quick, easy installation
- TÜV/GS-tested and 20 g crash-tested
- Opening flaps can be operated and closed from the front and back
- Compatible with all common roof and base racks
- Maximum transportable material length up to 5000 mm
- Clamping area, carrier height 30–45 mm, clamping area, carrier width 30–60 mm
- Pay attention to the maximum permissible roof load: Roof rack + transport tube + load = total roof load
- Includes universal assembly kit
Product information
Datasheets(X)
Type description | TRD4000 |
Loading opening width | 122 mm |
Height | 160 mm |
Length | 4260 mm |
Colour | Grey, Black |
Product weight (per item) | 18.350 kg |
Material | Aluminium |