Welcome to Würth Estonia For trade customers only

Aluminium transport and loading tube

Aluminium transport and loading tube
CARGOPIP-VEH-TRANSPORT-TUBE-PRO-3M

Art.-no. 096382 505

EAN 4062856811120

Individual price display after login
Aluminium transport and loading tube

Art.-no. 096382 505

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Particularly lightweight, corrosion-resistant and durable
  • Quick, easy installation

  • TÜV/GS-tested and 20 g crash-tested

  • Opening flaps can be operated and closed from the front and back

  • Compatible with all common roof and base racks

  • Maximum transportable material length up to 5000 mm

  • Clamping area, carrier height 30–45 mm, clamping area, carrier width 30–60 mm

  • Pay attention to the maximum permissible roof load: Roof rack + transport tube + load = total roof load

  • Includes universal assembly kit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

TRD3000

Loading opening width

122 mm

Height

160 mm

Length

3030 mm

Colour

Grey, Black

Product weight (per item)

13.850 kg

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information