Welcome to Würth Estonia For trade customers only

Aluminium step ladder Würth Pro

Aluminium standing ladder Pro
STANDLDR-PLTFORM-PRO-83X920-L1790-4STEP

Art.-no. 0962975404

EAN 4062856814039

Individual price display after login
Aluminium step ladder Würth Pro

Art.-no. 0962975404

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly robust and durable ladder for professional use
  • Ergonomically designed side profile

  • High knee support

  • Secure step locking mechanism

  • Durable accessory box

  • Metal limiters

  • Complies with the requirements of VNa 205/2009

  • Complies with the requirements of RT instructions (ladders with 3–6 steps)

  • Working platform size 300 x 250 mm

  • Ladder base included (3–5 steps, 1 piece; 6–8 steps, 2 pieces)

  • Made in Finland
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Number of steps (including platform)

1 x 4

Length

1790 mm

Beam dimensions

83 mm x 920 mm

Step distance

270 mm

Step depth

80 mm

Platform height

35 mm

Platform dimension

250 x 300 mm

Stride length

300 mm

Height, vertical

1690 mm

Load capacity

150 kg

Stand height

83 mm

Working height

970 mm

Reaching height

2970 mm

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information