Aluminium end strip
ENDSTR-F.FLRPAN-BOABP1470
Art.-no. 096380 407
EAN 4050641883827
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Edge protection for floor panels that are 10 mm thick or more
- For use around tailgates and sliding doors
- Can only be used on level surfaces
- Screw-on
- Available in two different lengths
- Can be cut to length for the individual vehicle
- Includes mounting screws
Product information
Datasheets(X)
Type description | BOABP1470 |
Type | BOABP1470 |
Width | 45 mm |
Height | 14 mm |
Length | 1470 mm |
Product weight (per item) | 0.600 kg |
Material | Aluminium |