Welcome to Würth Estonia For trade customers only

Aluminium end strip

ENDSTR-F.FLRPAN-BOABP1250

Art.-no. 096380 408

EAN 4050641883834

Individual price display after login
Aluminium end strip

Art.-no. 096380 408

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Edge protection for floor panels that are 10 mm thick or more
  • For use around tailgates and sliding doors

  • Can only be used on level surfaces

  • Screw-on

  • Available in two different lengths

  • Can be cut to length for the individual vehicle

  • Includes mounting screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BOABP1250

Type

BOABP1250

Width

45 mm

Height

14 mm

Length

1250 mm

Product weight (per item)

0.500 kg

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information