Aluminium clamping rods With quick-adjustment feature
Aluminium clamping rod, adjustable black
TIROD-VEH-SS11
Art.-no.
096399 113
EAN 4046777078787
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For securely transporting large goods
- Quick-telescoping, no tools needed
- Large adjustment range
- Plastic covering protects the load against damage
- Available in two different lengths
Product information
Datasheets(X)
Type description | SS11 |
Length | 1750 mm |
Diameter | 50 mm |
Material | Aluminium-plastic |
Colour | Black |
Min./max. setting range | 1250-1750 mm |
Locking force | 350 daN |
Product weight (per item) | 2.600 kg |
Min. setting range | 1250 mm |
Max. setting range | 1750 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!