Welcome to Würth Estonia For trade customers only

Alumina-zirconia cloth-backed sanding belts for stationary contact grinding machines

Sanding belt Zirconia alumina stat. con. gr. mach.
SNDBL-CLTH-1320X2200MM-P80

Art.-no. 0672132080

EAN 4068362195051

Individual price display after login
Alumina-zirconia cloth-backed sanding belts for stationary contact grinding machines

Art.-no. 0672132080

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With high tear resistance due to robust polyester fabric

Full synthetic resin bonding


Long service life



Open, double zirconium corundum scattering (electrostatic)


High, aggressive cutting capacity, cool grinding and self-sharpening effect even under medium loads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Deburring of cast, forged and punched parts, round grinding of rods and pipes, planar grinding of square material and grinding off of welding seams.

  • Materials to be processed: Corrosion-resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron.

Width x length

1320 mm x 2200 mm

Backing material

Y-polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information