Alumina-zirconia cloth-backed sanding belts for stationary contact grinding machines
Sanding belt Zirconia alumina stat. con. gr. mach.
SNDBL-CLTH-1320X2200MM-P120
Art.-no. 0672132120
EAN 4068362367410
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With high tear resistance due to robust polyester fabric
Full synthetic resin bonding
Long service life
Open, double zirconium corundum scattering (electrostatic)
High, aggressive cutting capacity, cool grinding and self-sharpening effect even under medium loads.
Product information
Datasheets(X)
Application area
- Deburring of cast, forged and punched parts, round grinding of rods and pipes, planar grinding of square material and grinding off of welding seams.
- Materials to be processed: Corrosion-resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron.
Width x length | 1320 mm x 2200 mm |
Backing material | Y-polyester |