Alphatec® 1800 Comfort overalls
Disposable coverall AlphaTec 1800 COMFORT
PROTSUIT-DISPOSA-SMS-WHITE/BLUE-4XL
Art.-no. 1931777197
EAN 5013756128909
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
AlphaTec® 1800 Comfort — the perfect balance of comfort and protection. The overalls are made from two materials, breathable material at the back.
Properties and benefits
- Reinforced seams
- Bidirectional zip
- Wind protector strip with hook-and-loop closure
- Thumb loops
- 3-piece hood
- Elasticated waist, sleeves, ankles and hood
- Protection — proven protection from liquid chemicals and airborne particulates
- Comfort — hood, back and underarms are made of ("breathable") SMS material to help reduce the risk of heat stress
- Antistatic — tested and certified in accordance with EN 1149-5 (antistatic)
- Silicone free
- Low-lint
- EN 13034 type 6, limited protection against liquid chemicals
- EN ISO 13982-1 type 5, dry particle protection
- EN 1149-5, protective clothing with electrostatic properties
- EN 1073-2, protective clothing against radioactive particulates contamination (non-breathable)
Product information
Datasheets(X)
Application areaComposite treatment, maintenance work, spray-painting, surface treatment, asbestos work
Size | 4XL |
Colour | Blue, White |
Material | SMS |
Category | III |
Standards | ISO 13982-1, EN 1149-5, EN 1073-2, EN 13034 |
Type class (protective suits) | Type 5 (protective clothing impermeable to particles), Type 6 (protective clothing with limited resistance to spray) |