Alphatec® 1500 plus protective suit model 111
Disposable protective suit AlphaTec 1500 PLUS
PROTSUIT-DISPOSA-(1500PLUS111)-WHITE-5XL
Art.-no. 1931777109
EAN 5013756008485
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
AlphaTec® 1500 PLUS is a highly breathable antistatic SMS fibre whose cutting-edge microfibre technology ensures efficient filtering.
Properties and benefits
*JSTIIF particle penetration test
- SMS fibres provide exceptional protection from particulates, such as asbestos, brick dust and concrete dust
- SMS fibres provide protection from light mists in spray painting environments
- Protection – Proven to filter out more than 99.9% of particulates larger than 3 microns*
- Comfort – The fabric is permeable to air and water vapour ("breathable"), ensuring that the wearer does not overheat
- Silicone-free – Important in e.g. spray paint applications
- Antistatic – Tested in accordance with EN 1149-5
- Optimised body fit – Improved wearer comfort and safety
*JSTIIF particle penetration test
Sewn seams
- Combines durability and particulate protection.
Product information
Datasheets(X)
Application areaAsbestos work, handling of powders, various maintenance operations, construction, pharmaceutical industry, wood and metal processing, spray painting, fibreglass/resin applications/ceramic fibres
Size | 5XL |
Colour | White |
Material | SMS |
Category | III |
Standards | ISO 13982-1, EN 1149-5, EN 1073-2, EN 13034 |
Type class (protective suits) | Type 5 (protective clothing impermeable to particles), Type 6 (protective clothing with limited resistance to spray) |