Allen key, long, model L, mm
HEX L-KEY BALLPOINT, LONG 1,5
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality and durable keys made from Protanium steel with ProGuard coating. Chamfered edges facilitate use and precise tolerances ensure a perfect fit.
The hex key is made from Protanium steel, which is 20% stronger than conventional steel, and coated with durable ProGuard coating. Chamfered edges of the keys slide easily into the fastener, and precise tolerances ensure a perfect fit.
- Protanium steel, 20% stronger than conventional
- ProGuard coating
- Bevelled key edges slide easily to the head.
- Precise dimensional tolerances.
Product information
Datasheets(X)
![]() | |
Tip size | HEX 1.5 mm, HEX ball 1,5 mm |
Length | 91 mm |
Long-limb dimension (L1) | 77 mm |
Short-limb dimension (L2) | 14 mm |
