Welcome to Würth Estonia For trade customers only

Allen key, long, model L, inch

Allen key, hexagon socket, inch, ball hd, L-shaped
HEX L-KEY BALLPOINT 3/8.

Art.-no. 575338

EAN 4062856168866

Individual price display after login
Allen key, long, model L, inch

Art.-no. 575338

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rounded head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/8 inch

Length

206 mm

Long-limb dimension (L1)

171 mm

Short-limb dimension (L2)

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information