Welcome to Würth Estonia For trade customers only

Allen key, long, model L, inch

Allen key, hexagon socket, inch, ball hd, L-shaped
HEX L-KEY BALLPOINT 3/32.

Art.-no. 5753332

EAN 4056807029054

Individual price display after login
Allen key, long, model L, inch

Art.-no. 5753332

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rounded head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/32 inch

Length

102 mm

Long-limb dimension (L1)

86 mm

Short-limb dimension (L2)

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information