Welcome to Würth Estonia For trade customers only

Allen key, long, model L, inch

HEX L-KEY BALLPOINT 3/16.

Art.-no. 5753316

EAN 4056807697499

Individual price display after login
Allen key, long, model L, inch

Art.-no. 5753316

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality and durable keys made from Protanium steel, reinforced with ProGuard coating. Chamfered edges facilitate use and precise tolerances ensure a perfect fit.

The hex key is made of Protanium steel, which is 20% stronger than standard steel and coated with a durable ProGuard finish. Chamfered edges of the keys slide easily into the fastener and precise tolerances ensure a perfect fit.



  • Protanium steel, 20% stronger than conventional

  • ProGuard coating

  • Bevelled key edges slide easily to the head

  • Precise dimensional tolerances
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/16 inch

Length

138 mm

Long-limb dimension (L1)

114 mm

Short-limb dimension (L2)

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information