Welcome to Würth Estonia For trade customers only

Allen key, hexagon socket short version

Allen key hexagon socket short
ALLENKEY-HEXSKT-2,0MM

Art.-no. 071531636

EAN 0037231122522

Individual price display after login
Allen key, hexagon socket short version

Art.-no. 071531636

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard tool for hexagon socket screws


  • The practical L-shaped key with two legs of different lengths is suitable for countless indoor and outdoor applications

  • The short overall length and the 90° angle of the legs allow direct load transmission

  • The chamfered front edges allow quick and easy positioning on the screw


Robust version for a long service life


  • The steel features a bright nickel-plated surface

  • The bright, silvery surface provides lasting resistance against rust and ensures a longer-than-average service life

  • The long-term usability of the L-shaped key reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

47 mm

Long-limb dimension (L1)

47 mm

Short-limb dimension (L2)

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information