Adjusting ring, type A
DIN 705 with DIN 913 steel zinc plated shape A
ADJRG-DIN705-A-DIN913-(A2K)-D20
Art.-no.
462910020
EAN 4048539606528
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 705 galvanised steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 20 mm |
Outer diameter (d2) | 32 mm |
Width (b1) | 14 mm |
Thread type x diameter of set screw | M 6 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Zinc plated |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |