Welcome to Würth Estonia For trade customers only

Adhesive tape, transport protection

PIPEWRAP TAPE BLAXK PVC 50MMX33M

Art.-no. 9500010392

EAN 4066443129490

Individual price display after login
Adhesive tape, transport protection

Art.-no. 9500010392

Individual price display after login
Quantity
PU
x 18 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PVC - Polyvinyl chloride

Colour

Black

Min./max. processing temperature

-5 to 80 °C

Shelf life from production/conditions

24 Month / at 15°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information