Welcome to Würth Estonia For trade customers only

Adhesive steel rule

Adhesive steel measure
STRULE-ST-SA-2M

Art.-no. 071464 902

EAN 4045727977644

Individual price display after login
Adhesive steel rule

Art.-no. 071464 902

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Steel rule with cm/mm graduation and red ten markings

  • Self-adhesive film on reverse

  • Suitable as an aid for applications in mechanical engineering, on workbenches etc.
Notice

Measure according to EC accuracy class II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of tape (L)

2 m

Width of band (B)

13 mm

Thickness of tape (S)

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information