Welcome to Würth Estonia For trade customers only

Adhesive masking tape for construction

MASKTPE-12MMX50M

Art.-no. 9500010344

EAN 4750707002819

Individual price display after login
Adhesive masking tape for construction

Art.-no. 9500010344

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adhesive masking tape for painting, varnishing and plastering work for a wide range of applications in construction
  • Excellent adhesion: the high-quality adhesive guarantees a secure hold on a wide range of surfaces

  • Easy cutting: precise, clean cutting without tears or strips for easy and efficient application

  • Compatible with a wide range of paints, ensuring a uniform and burr-free application which saves time and money during the painting process

  • Moisture-resistant: designed to withstand moisture and water, ensuring reliable performance even in adverse environmental conditions

  • Easy removal: no glue residue or damage left on surfaces when removed, allowing quick and trouble-free removal

  • High temperature resistance up to 60 °C for 90 minutes and 80 °C for 30 minutes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wide range of applications in the building, construction and finishing sectors to protect edges, frames, skirting profiles and other architectural details during both indoor and outdoor painting work; for precisely defining the contours of areas to be rendered or plastered, ensuring uniform material distribution and a clean finish, and for effective protection of floors, doors, windows and furniture during interior renovation work

Adhesive base

Solvent based

Adhesive tape backing material

Crepe paper

Colour

Yellow

Width

12 mm

Length

50 m

Thickness

120 µm

Shelf life from production/conditions

12 Month / at 23°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information