Adaptor for ERGOPOWER FLAP
Power supply f. cordl LED work lamp Ergopower FLAP
PWRSUPPL-LAMP-BTRY-(ERGOPOWER FLAP)
Art.-no.
0827981001
EAN 4099618398506
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Spare Adaptor for ERGOPOWER FLAP (Art. No. 0827 981 000)
• Adaptor with plug C upon 100-240V~50/60Hz as input
• With DC interface upon 20V 1.1A as output
• With DC interface upon 20V 1.1A as output
Product information
Datasheets(X)
Suitable for | ERGOPOWER FLAP |
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
IP protection class | IP 20 |
Power-lead length | 5 m |
Plug type | C |