Action quilted jacket Tecno
Jacket Tecno Action
JACKET TECNO ACTION BLACK S
Art.-no. M441073000
EAN 4251012163986
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.



Exclusively for trade customers
Register now and access more than 125,000 products
Easy, practical and fashionable jacket for many purposes.
- Lightly padded, dirt-repellent
- 2 outer and 2 inside pockets with zip closure
- Aramid-look (very abrasion-resistant) on shoulders and elbows
- Elasticated sleeve and hem cuffs, thumb holes
Product information
Datasheets(X)
Colour | Black |
Size | S |
Material | 100% polyamide |
Fabric weight per m2 | 220 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |