Welcome to Würth Estonia For trade customers only

Action functional trousers

Modyf Action functional trousers
TROUSERS ACTION BLACK XXL

Art.-no. M443027004

EAN 4251012106860

Individual price display after login
Action functional trousers

Art.-no. M443027004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fashionable and functional trousers with an ideal fit. Stretch inserts ensure optimum wearing comfort both in everyday work as well as leisure time.
  • Durable, elastic, shape-retaining

  • 2 front pockets, 2 back pockets, thigh pocket, side pocket, ruler pocket

  • Aramid fibre (very abrasion-resistant) reinforced knee and lower leg

  • Elasticated hem on trouser legs

  • Including belt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

92% polyester, 8% elastane

Fabric weight per m2

260 g

Washable at

30°C

Care instruction

Do not dry clean, Do not bleach, Ironing with low temperature. Max 110º C, Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information