Acrylic tape 2-P
MNTTPE-2-SIDE-9MMX33M
Art.-no. 0894909093
EAN 4053479962320
Register now and access more than 125,000 products
Acrylic tape is an excellent choice for fastening all types of applications. It adheres effectively to metal, glass and most types of plastics, and withstands heavy loads as well as moisture. Suitable for both indoor and outdoor use and can replace screws, rivets and welds. The tape provides a safe and easy alternative to traditional fastening methods.
- Well-suited for attaching all types of objects to surfaces
- Adheres well to metal, glass and most plastics
- Works well with heavier loads
- Resistant to moisture
- For both indoor and outdoor use
- Replaces screws, blind rivets, welding and liquid adhesives
Datasheets(X)
Adhesive base | Acrylic |
Backing material | Acryl |
Colour | Transparent |
Roll width | 9 mm |
Length of roll | 33 mm |
Thickness | 1 mm |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to 93 °C |
Max. short-term temperature resistance | 150 °C |
Ultraviolet resistance | Yes |
Adhesive force at 25 mm | 29 N |
Min. final strength | 24 h |
Shelf life from production/conditions | 24 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C |