Acrylic tape 2-P
Mounting tape 2-P
MNTTPE-2-SIDE-19MMX33M
Art.-no. 0894909091
EAN 4053479962306
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Double-sided 100% transparent, highly-adhesive acrylic tape
- Well-suited for attaching all types of objects to surfaces
- Adheres well to metal, glass and most plastics
- Works well with heavier loads
- Resistant to moisture
- For both indoor and outdoor use
- Replaces screws, blind rivets, welding and liquid adhesives
Product information
Datasheets(X)
Adhesive base | Acrylic |
Backing material | Acryl |
Colour | Transparent |
Roll width | 19 mm |
Length of roll | 33 m |
Thickness | 1.0 mm |
Min./max. processing temperature | 15 to 35 °C |
Min./max. temperature resistance | -40 to 93 °C |
Max. short-term temperature resistance | 150 °C |
Ultraviolet resistance | Yes |
Moisture resistance | Yes |
Adhesive force at 25 mm | 29 N |
Min. final strength | 24 h |
Shelf life from production/conditions | 24 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C |