Acetone cleaning agent
W+MAX acetone cleaning agent
ACETONCLNR-1LTR
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A highly efficient solvent for cleaning surfaces before gluing, painting or applying other surface treatment.
Removes e.g. grease, oil, paint and glue and adhesive stains. Suitable as a thinner for acetone-dilutable products.
Product information
Datasheets(X)
Contents | 1 l |
Container | Can |
Smell/fragrance | Characteristic |
Colour | Clear |
Chemical basis | Acetone |
Shelf life from production | 36 Month |
Density/conditions | 0.79 kg/dm³ / at 20°C |
AOX-free | Yes |