Welcome to Würth Estonia For trade customers only

Acetone cleaning agent

W+MAX acetone cleaning agent
ACETONCLNR-10LTR

Art.-no. 0893460091

EAN 4066443091018

Individual price display after login
Acetone cleaning agent

Art.-no. 0893460091

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A highly efficient solvent for cleaning surfaces before gluing, painting or applying other surface treatment.
Removes e.g. grease, oil, paint and glue and adhesive stains. Suitable as a thinner for acetone-dilutable products.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

10 l

Container

Bucket

Smell/fragrance

Characteristic

Colour

Clear

Chemical basis

Acetone

Shelf life from production

36 Month

Density/conditions

0.79 kg/dm³ / at 20°C

AOX-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information