Abus safety lock set 38 mm, 6 pcs
Safety lock set Abus, 38 mm, 6 pcs
PADLOK-ABUS-PVCCOAT-ORNG-H38MM-SET-6PCS
Art.-no. 0978006906
EAN 4062856832088
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Aluminium safety lock with composite protected steel handle
- The set includes 6 identical locks, which all can be opened with the same key
- Can also be used in electrical applications
- Suitable with all locking products
- Internal dimensions of the frame 38 x 20 mm, diameter 6 mm
- Colours of the sets: yellow, black, orange, red, blue and green
Product information
Datasheets(X)
Housing height | 38 mm |
Housing thickness | 20 mm |
Housing width | 40 mm |
Bracket diameter | 6.5 cm |
Material of housing | Aluminium |
Material of padlock shackle | Steel |
Product weight (per item) | 400.000 g |
Colour | Orange |