Abrasive fleece matting body
Sanding fleece matting body ZEBRA
MATBDY-FLC-180-MEDIUM-40X25X6MM
Art.-no. 0672304018
EAN 4053479030630
Register now and access more than 125,000 products
Quick and shoulder-free
Double-impregnated abrasive fleece achieves the required sanding pattern with quick and shoulder-free results.
Easy to assign fineness structure
Colour coding to prevent the different versions from being mixed up.
- At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser
- Use tools with a low contact pressure; heavy contact pressure causes premature wear
- If there is insufficient chip removal, do not increase the contact pressure. Instead, use coarser grains
Datasheets(X)
Shadow-free matting, burnishing, polishing and for matching "pre-sanded" metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing discolouration.
For forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.
Diameter x width x shaft diameter | 40 x 25 x 6 mm |
Design | Medium |
Colour | Yellow |
Max. rotation speed | 9000 rpm |
Max. recommended rotation speed | 7500 rpm |
Material to be processed | Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood |