Welcome to Würth Estonia For trade customers only

Abrasive belt, zirconia corundum For pipe belt grinder

SNDBL-WOVN-ZC-G60-30X533

Art.-no. 0673302006

EAN 4062856389056

Individual price display after login
Abrasive belt, zirconia corundum For pipe belt grinder

Art.-no. 0673302006

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pre-treatment of weld seams, re-polishing and smoothing, polishing of round bars, initial grinding and rust removal, paint removal, railings, pipe bends and pipes in visible areas.

Strong backing material, high tear resistance


Durable cotton fabric backing



Long service life and cool grinding


Synthetic resin bond and grinding additives

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grinding of pipes, pipe bends and closed pipe structures, grinding of weld seams, removal of temper colours, rust and scale


Materials to be processed: Stainless steel, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals.

Width x length

30 mm x 533 mm

Grid size

60

Suitable machines

Rüggeberg UBS 5/70 Si-R, Suhner UTC 7-R

Material of abrasive medium

Zirconium conrundum

Backing material

X-cotton fabric

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information