AUTOSTAT 7231/6 balancer 16-21 kg with stop
Balancer with load capacity of 3.0-21.0 kg, with automatic lock
Type 7231, cable extraction 2000 mm
SPGPUL-AUTOSTAT-TYP7231-GR6-77000644
Art.-no. 1970940361
EAN 4039247366675
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
Can be used for following tools and devices, e. g.: compressed air devices, electrical devices, paint spray guns, cable-binding pliers, nailing devices, flue gas swivelling arms, robot power supply line, welding pliers, packaging devices, etc.
Execution
- Housing made of extremely shock-resistant special plastic
- suspension via a freely turning and swivelling safety hook
- Infinitely adjustable load, via adjusting screw
- The load is attached via a safe screw snap hook
- Cable feed limitation is impact absorbing and adjustable
- Rope is infinitely variable in its length via a rope clamp
- If required, the cable can be replaced very easily
- Safety device: Protection against falling in line with DIN 15112 included in scope of delivery, spring safety device, riveted special motive spring, cable drum, can be blocked (with integrated locking device), push clamp for securing the cable end
- Working area: Cable extraction: 2000 mm, ropes in special lengths available on request
- Automatic stop allows the device to be locked. Locking not to be used for load change!
Advantage
- Effortless work
Product information
Datasheets(X)