ATORN Twist drill bit HSS type N DIN 340 6.5 mm x 148 mm x 97 mm, 118°
Twist drill type N HSS, vaporised
for universal use up to 1000 N/mm²
DRL-SPRL-LNG-DIN340N-HSS-D6,5-11056140
Art.-no. 1970900990
EAN 4050293030853
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
Standard geometry for universal use up to 1000 N/mm².
Execution
- Twist drill with universal standard geometry
Advantage
- excellent all-round properties and precise cutting pattern
- universal use: minimises tool costs and improves flexibility
- Vaporisation ensures favourable adherence of coolant
Delivery
Packaging unit: drill Ø 1.0-6.0 mm = 10 pieces (price per piece)
Product information
Datasheets(X)