Welcome to Würth Estonia For trade customers only

ATORN Torque wrench 40 - 200 Nm with plug-in socket 14 x 18 mm

Torque wrench with insertion square
With calibration certificate according to DIN EN ISO 6789
EDRHMOMSHSL-14X18MM-40-200NM-(52241200)

Art.-no. 1970940455

EAN 4050293367638

Individual price display after login
ATORN Torque wrench 40 - 200 Nm with plug-in socket 14 x 18 mm

Art.-no. 1970940455

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Execution

  • Adjustable torque wrench
  • For accommodating square plug-in tools
  • Haptic and acoustic adjustment aid
  • Triggering can be heard and felt when the set value is reached
  • Dual scale with Nm and lbf.ft. display
  • Ergonomic handle with comfortable, textured surface
  • Rapid securing and opening via the locking ring

Advantage

  • Robust tubular design
  • Plug-in square with locking push button
  • Viewing window protects scale from damage

Notes

Supplied with calibration certificate.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information