Welcome to Würth Estonia For trade customers only

ATORN Screw tap HSSE vaporised shape C UNC 1 inch for blind hole

Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C
For universal use up to 1000 N/mm2
MGBO-SALO-UNC-1ZO-8-13125916

Art.-no. 1970909262

EAN 4050293560640

Individual price display after login
ATORN Screw tap HSSE vaporised shape C UNC 1 inch for blind hole

Art.-no. 1970909262

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For producing metric threads on CNC machines or conventional machines in blind holes in the steel, stainless steel, non-ferrous metals and cast iron material groups up to a strength of 1000 N/mm².

Advantage

  • Universal use for maximum flexibility
  • Innovative cutting geometry ensures high process reliability even under difficult machining conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information