Welcome to Würth Estonia For trade customers only

ATORN Screw tap HSSE B 374 0° MF30 1.5 mm ISO2 D 3xD CNC P

Screw tap, HSSE MF ISO 2 (6H) 0° 374 B
For universal use up to 1000 N/mm2
DRL-MATAP-DIN374-B-MF30X1,5-13144303

Art.-no. 1970909399

EAN 4050293189179

Individual price display after login
ATORN Screw tap HSSE B 374 0° MF30 1.5 mm ISO2 D 3xD CNC P

Art.-no. 1970909399

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For producing fine metric threads on CNC machines or conventional machines in through holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².

Execution

  • With protruding shank

Advantage

  • Long service life and process reliability through innovative cutting geometry and universal use for maximum application flexibility
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information