Welcome to Würth Estonia For trade customers only

ATORN Screw tap HSSE B 371 0° M3.5 0.6 mm ISO2 D 3xD P

Screw tap, HSSE M ISO 2 (6H) 0° 371 B
for universal conventional use up to 1000 N/mm2
MGBO-M-3,5-ISO2-HSSE-D-13106035

Art.-no. 1970909030

EAN 4050293571516

Individual price display after login
ATORN Screw tap HSSE B 371 0° M3.5 0.6 mm ISO2 D 3xD P

Art.-no. 1970909030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For producing metric threads on conventional machines in through holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².

Execution

  • structural dimensions in accordance with: DIN 371 = reinforced shank (up to M10), DIN 376 = over-long shank (from M12)

Advantage

  • good service life and process reliability thanks to innovative cutting geometry and universal use for the greatest flexibility in applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information