Welcome to Würth Estonia For trade customers only

ATORN Quick-adjust reamer, size 11, 0°, 31.5-37.5mm, 1-15/64-1-29/64 HA

Quick-adjustment reamer
for universal use up to 1000N/mm²
BROACH-ADJ-HSS-SZ11-31,5-37-11610140

Art.-no. 1970907234

EAN 4050293004274

Individual price display after login
ATORN Quick-adjust reamer, size 11, 0°, 31.5-37.5mm, 1-15/64-1-29/64 HA

Art.-no. 1970907234

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For cutting custom fit tolerances with respective adjustment range up to 1000 N/mm².

Execution

  • Straight design, the blades are relief ground eccentrically and circular ground before cutting; the circular grinding step guarantees excellent guidance and ensures centric cutting, reamer adjustment range is marked both in millimetres and inches (with setting scale from 12 mm diameter [1 increment = 0.01 mm])
  • ISO-square according to DIN 10

Advantage

  • Individual cutting of fit tolerances by hand
  • User-friendly adjustment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information