ATORN Machine tap HSSE HL, 6HX, 45 degrees, form C, left M30
Screw tap, HSSE Ultra HL left M-L ISO 2X (6HX) 45° 371 C
for universal use up to 1000 N/mm²
BO-HSSE-HL-6HX-45G-C-LINKS-M30-13080300
Art.-no. 1970908831
EAN 4050293651065
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For producing metric threads on CNC machines or conventional machines in blind holes in steel, stainless steel, non-ferrous metals, cast iron and special alloys up to 1200 N/mm².
Advantage
- Ideal for long service life requirements and materials that are difficult to machine, such as stainless steel
- Innovative cutting geometry and ULTRA HL coating guarantee high process reliability even under difficult machining conditions
Product information
Datasheets(X)