Welcome to Würth Estonia For trade customers only

ATORN Hexagonal hex key set, 9 pieces, with ball head, 1.5–10 mm

Hexagonal angled screwdriver, 9 pieces
Long design, shortened, 100° bent arms
6HEX-OFFSCRDRIV-BALHD-WS1,5-10-52137200

Art.-no. 1970940457

EAN 4050293647921

Individual price display after login
ATORN Hexagonal hex key set, 9 pieces, with ball head, 1.5–10 mm

Art.-no. 1970940457

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Execution

  • Hexagonal ball end on the long wrench side
  • Shorter arm angled by 100°
  • Chrome-vanadium steel
  • Hardened
  • Chrome-plated

Advantage

  • Ball end enables screws to be tightened at angles of up to 25°
  • Angled arm provides better accessibility
  • Wrench is easy to remove

Delivery

In functional plastic holder

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information