ATORN Hex Die HSS M8 1.25 mm 6g
Die, hexagon HSS M right
For universal use up to 700 N/mm2
THRDIE-HEX-HSS-DIN382-M8-21X9-13434080
Art.-no. 1970910859
EAN 4050293114799
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
Application
For retapping and repairing damaged metric male threads in the steel and NF metal material groups up to a strength of 700 N/mm².
Execution
- Right-handed hexagonal die with tol. 6g
Advantage
- Hexagonal design for tapping difficult to reach threads
- Micro-cutting edge treatment and special lapping process for high process reliability and a long service life
Product information
Datasheets(X)