Welcome to Würth Estonia For trade customers only

ATORN Die HSSE EN 22568 MF30x1.5 6g outer diameter 65 mm

Die, HSSE MF right, pre-slotted and 2 thread chamfer
for universal use up to 1300 N/mm2
THRDIE-S1,50-MF30-65X18-HSSE-13446303

Art.-no. 1970910981

EAN 4050293115680

Individual price display after login
ATORN Die HSSE EN 22568 MF30x1.5 6g outer diameter 65 mm

Art.-no. 1970910981

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For cutting fine metric threads externally in the material groups of steel, stainless steel, non-ferrous metals and special alloys up to a strength of 1300 N/mm².

Execution

  • right die. tol. 6 g with spiral point, nitrided, pre-slotted and 2.0 pitch

Advantage

  • specialised application with optimised cutting geometry for use in difficult-to-machine materials
  • micro cut edge treatment and special lapping method for excellent process reliability and long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information