Welcome to Würth Estonia For trade customers only

ATORN Die HSS EN 22568 MF27 x 2 6g outer diameter 65 mm

Die, HSS MF right, pre-slotted and 1.75 thread chamfer
For universal use up to 700 N/mm2
THRDIE-S2-MF27-65X18-HSS-13440275

Art.-no. 1970910906

EAN 4050293115277

Individual price display after login
ATORN Die HSS EN 22568 MF27 x 2 6g outer diameter 65 mm

Art.-no. 1970910906

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For tapping fine metric male threads in the steel and NF metal material groups up to a strength of 700 N/mm².

Execution

  • Right-handed die, MF2 = tol. 6h, MF2.6 to MF50 = tol. 6g, MF63 = tol. 8g with spiral point, pre-slotted, 1.75-threaded chamfer

Advantage

  • Universal use for maximum flexibility
  • Micro-cutting edge treatment and special lapping process for high process reliability and a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information