Welcome to Würth Estonia For trade customers only

ASSY® 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head

ASSY 4 CS ZINI stl zn-nickel-pl. blck FT c/s hd RW
SCR-CS-WO-RW20-(P2R)-4X20/16

Art.-no. 0190074020

EAN 4065746498579

Individual price display after login
ASSY® 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head

Art.-no. 0190074020

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Full-thread screw with countersunk head for fastening metal fittings or cabinet connectors in timber or engineered-wood panels

Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Mechanically interlocking connection to metal fittings or in wood products with high bulk density


  • For connecting fittings with full-thread steel screws

  • Perfect fit of 90° head in fittings with metal countersinks

  • Tight joint without countersinking as the screw head does not have any milling elements

  • The head is inserted by pressing


No over-tightening with high feed performance


  • Higher power transmission in compact and hard woods due to reinforced, asymmetrical flank geometry of the coarse thread

  • Better anchorage due to higher thread flanks


Smooth thread start ensures optimised piercing and biting of the screw


  • Minimal splitting due to material displacement by the dome-shaped milling elements in the tip

  • Minimal friction when screwing in the thread reduces the amount of force required
Notice
  • We recommend using the Würth software or corresponding design aids for planning and designing your installation. Design of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if the atmosphere contains chlorine, use HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in timber and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

Approved as per ETA-11/0190

The requirements of the European Technical Approval (ETA) must be observed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel-to-wood connections designed for withstanding large pull-out forces


The full thread starting immediately below the head enables a high load-bearing connection designed for withstanding large pull-out forces, e.g. hardware-to-wood or plywood-to-wood connection. The maximised thread length increases the force required to pull out the screw.



For applications in utilisation classes 1 and 2 (from dia. > 4 mm)


  • High-quality surface protection, zinc-nickel-plated, black, chromium(VI)-free

  • Suitable for use in utilisation class 1 (indoor areas) and from dia. > 4 mm in utilisation class 2 (wet areas or covered outdoor areas) in accordance with EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
Instructions
  • ASSY screws are approved for quasistatic loads

  • For optimal use of the screw, use the RW bit that fits exactly

  • Full-thread screws are suitable for secure fastening of metal fittings or thin materials. Select a screw length that is less than the panel thickness of the base material

Nominal diameter (d)

4 mm

Length (l)

20 mm

Head type

Countersunk head

Head diameter (dh)

8 mm

Head height (k)

2.5 mm

Internal drive

RW20

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Coarse thread

Thread length (lg)

16 mm

Core diameter

2.5 mm

Shape of tip

Tip with hilltop milling cutter

Angle of the tip

34 Degree

Material

Steel

Surface

Zinc nickel black

Min./max. screw-in angle

0-90 Degree

Product weight (per item)

1.220 g

Suitable for use in the following materials

Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL

Area of application

Universal, Furniture, Cabinet, Fitting

Suitable machines

Würth BS 12-A Power

Approval

ETA-11/0190

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information